Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two-Single-Row Assembly <4 OD, LM603049-90021

  • Mfr # LM603049-90021

  • Zoro # G900653655


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.06
Cup Width
1.74 In.
Max. Shaft Fillet Radius (In.)
1.78
Dynamic Load Capacity (Lb.)
29900
Static Load Capacity (Lb.)
35000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM603049-90021
Zoro #
G900653655
UPC #
53893650722
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.06
Cup Width
1.74 In.
Max. Shaft Fillet Radius (In.)
1.78
Outside Dia. (mm)
77.724
Max. Shaft Fillet Radius (mm)
45.212
Cup Width (mm)
44.196

Details

Dynamic Load Capacity (Lb.)
29900
Static Load Capacity (Lb.)
35000
Cage Material
Steel

Description

The TIMKEN TRB Two-Single-Row Assembly <4 OD, LM603049-90021 has an outside diameter of 3.06 inches (77.724 mm), a cup width of 1.74 inches (44.196 mm), and a maximum shaft fillet radius of 1.78 inches (45.212 mm). It has a dynamic load capacity of 29900 lbs and a static load capacity of 35000 lbs. The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.