Zoro Homepage

TRB Two-Single-Row Assembly <4 OD, LM67000LA-90037

  • Mfr # LM67000LA-90037

  • Zoro # G100654858


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.33
Cup Width
1.41 In.
Max. Shaft Fillet Radius (In.)
1.25
Dynamic Load Capacity (Lb.)
18300
Static Load Capacity (Lb.)
20000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM67000LA-90037
Zoro #
G100654858
UPC #
53893361390
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.33
Cup Width
1.41 In.
Max. Shaft Fillet Radius (In.)
1.25
Cup Width (mm)
35.814
Outside Dia. (mm)
59.182
Max. Shaft Fillet Radius (mm)
31.75

Details

Dynamic Load Capacity (Lb.)
18300
Static Load Capacity (Lb.)
20000
Cage Material
Steel

Description

The TIMKEN TRB Two-Single-Row Assembly <4 OD, LM67000LA-90037 has an outside diameter of 2.33 inches (59.182 mm), a cup width of 1.41 inches (35.814 mm), and a maximum shaft fillet radius of 1.25 inches (31.75 mm). It has a dynamic load capacity of 18300 lbs (8267 kg) and a static load capacity of 20000 lbs (9072 kg). The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.