Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two-Single-Row Assembly <4 OD, LM806649-902A1

  • Mfr # LM806649-902A1

  • Zoro # G200656882


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.5
Cup Width
1.72 In.
Max. Shaft Fillet Radius (In.)
2.13
Dynamic Load Capacity (Lb.)
25600
Static Load Capacity (Lb.)
36800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM806649-902A1
Zoro #
G200656882
UPC #
53893807584
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.5
Cup Width
1.72 In.
Max. Shaft Fillet Radius (In.)
2.13
Max. Shaft Fillet Radius (mm)
54.102
Cup Width (mm)
43.688
Outside Dia. (mm)
88.9

Details

Dynamic Load Capacity (Lb.)
25600
Static Load Capacity (Lb.)
36800
Cage Material
Steel

Description

The TIMKEN TRB Two-Single-Row Assembly <4 OD, LM806649-902A1 has an outside diameter of 3.5 inches (88.9 mm), a cup width of 1.72 inches (43.688 mm), a maximum shaft fillet radius of 2.13 inches (54.102 mm), a dynamic load capacity of 25600 lbs, and a static load capacity of 36800 lbs. The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.