Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two-Single-Row Assembly <4 OD, NP743281-907A1

  • Mfr # NP743281-907A1

  • Zoro # G000652817


product price: $31.15
/ea

Key Features

Outside Dia. (In.)
2.5312
Cup Width
0.8438 In.
Max. Shaft Fillet Radius (In.)
1.1875
Dynamic Load Capacity (Lb.)
13500
Static Load Capacity (Lb.)
16100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP743281-907A1
Zoro #
G000652817
UPC #
53893800875
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.5312
Cup Width
0.8438 In.
Max. Shaft Fillet Radius (In.)
1.1875
Cup Width (mm)
21.43252
Max. Shaft Fillet Radius (mm)
30.1625
Outside Dia. (mm)
64.29248

Details

Dynamic Load Capacity (Lb.)
13500
Static Load Capacity (Lb.)
16100
Cage Material
Steel

Description

The TIMKEN TRB Two-Single-Row Assembly <4 OD, NP743281-907A1 has an outside diameter of 2.5312 inches (64.29248 mm), a cup width of 0.8438 inches (21.43252 mm), a maximum shaft fillet radius of 1.1875 inches (30.1625 mm), a dynamic load capacity of 13500 lbs, and a static load capacity of 16100 lbs. The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.