Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two Single Row Assembly 8-12OD, 941-90075

  • Mfr # 941-90075

  • Zoro # G900651880


product price: $3,377.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia. (In.)
8.375
Cup Width
5.25 In.
Max. Shaft Fillet Radius (In.)
4
Dynamic Load Capacity (Lb.)
224000
Static Load Capacity (Lb.)
354000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
941-90075
Zoro #
G900651880
UPC #
53893812564
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
8.375
Cup Width
5.25 In.
Max. Shaft Fillet Radius (In.)
4
Max. Shaft Fillet Radius (mm)
101.6
Outside Dia. (mm)
212.725
Cup Width (mm)
133.35

Details

Dynamic Load Capacity (Lb.)
224000
Static Load Capacity (Lb.)
354000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.