Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two Single Row Assembly 8-12OD, 99600-90041

  • Mfr # 99600-90041

  • Zoro # G800655919


product price: $4,575.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia. (In.)
10
Cup Width
5.25 In.
Max. Shaft Fillet Radius (In.)
6
Dynamic Load Capacity (Lb.)
258000
Static Load Capacity (Lb.)
462000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99600-90041
Zoro #
G800655919
UPC #
53893396460
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10
Cup Width
5.25 In.
Max. Shaft Fillet Radius (In.)
6
Cup Width (mm)
133.35
Max. Shaft Fillet Radius (mm)
152.4
Outside Dia. (mm)
254

Details

Dynamic Load Capacity (Lb.)
258000
Static Load Capacity (Lb.)
462000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.