Zoro Homepage

TRB Two Single Row Assembly 8-12OD, H924045-90014

  • Mfr # H924045-90014

  • Zoro # G000650899


product price: $4,295.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.4375
Cup Width
4.375 In.
Max. Shaft Fillet Radius (In.)
4.375
Dynamic Load Capacity (Lb.)
218000
Static Load Capacity (Lb.)
274000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H924045-90014
Zoro #
G000650899
UPC #
53893710075
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
8.4375
Cup Width
4.375 In.
Max. Shaft Fillet Radius (In.)
4.375
Cup Width (mm)
111.125
Max. Shaft Fillet Radius (mm)
111.125
Outside Dia. (mm)
214.3125

Details

Dynamic Load Capacity (Lb.)
218000
Static Load Capacity (Lb.)
274000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.