Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two Single Row Assembly 8-12OD, HM926747-90027

  • Mfr # HM926747-90027

  • Zoro # G500652232


product price: $6,060.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9
Cup Width
4.25 In.
Max. Shaft Fillet Radius (In.)
5
Dynamic Load Capacity (Lb.)
230000
Static Load Capacity (Lb.)
302000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM926747-90027
Zoro #
G500652232
UPC #
53893712567
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9
Cup Width
4.25 In.
Max. Shaft Fillet Radius (In.)
5
Outside Dia. (mm)
228.6
Max. Shaft Fillet Radius (mm)
127
Cup Width (mm)
107.95

Details

Dynamic Load Capacity (Lb.)
230000
Static Load Capacity (Lb.)
302000
Cage Material
Steel

Description

The TIMKEN TRB Two Single Row Assembly 8-12OD, HM926747-90027 has an outside diameter of 9 inches (228.6 mm), a cup width of 4.25 inches (107.95 mm), a maximum shaft fillet radius of 5 inches (127 mm), a dynamic load capacity of 230,000 lbs (103,622 kg), a static load capacity of 302,000 lbs (136,687 kg), and a steel cage material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.