Zoro Homepage

TRB Two Single Row Assembly 8-12OD, JHM840449-90NA2

  • Mfr # JHM840449-90NA2

  • Zoro # G600655164


product price: $8,035.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
11.811
Cup Width
5.5512 In.
Max. Shaft Fillet Radius (In.)
7.874
Dynamic Load Capacity (Lb.)
272000
Static Load Capacity (Lb.)
574000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHM840449-90NA2
Zoro #
G600655164
UPC #
53893076317
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.811
Cup Width
5.5512 In.
Max. Shaft Fillet Radius (In.)
7.874
Cup Width (mm)
141.00048
Outside Dia. (mm)
299.9994
Max. Shaft Fillet Radius (mm)
199.9996

Details

Dynamic Load Capacity (Lb.)
272000
Static Load Capacity (Lb.)
574000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.