Zoro Homepage

TRB Two Single Row Assembly 8-12OD, JM734449-90N01

  • Mfr # JM734449-90N01

  • Zoro # G900651385


product price: $3,632.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.4488
Cup Width
3.9764 In.
Max. Shaft Fillet Radius (In.)
6.6929
Dynamic Load Capacity (Lb.)
157000
Static Load Capacity (Lb.)
342000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM734449-90N01
Zoro #
G900651385
UPC #
53893086255
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.4488
Cup Width
3.9764 In.
Max. Shaft Fillet Radius (In.)
6.6929
Cup Width (mm)
101.00056
Outside Dia. (mm)
239.99952
Max. Shaft Fillet Radius (mm)
169.99966

Details

Dynamic Load Capacity (Lb.)
157000
Static Load Capacity (Lb.)
342000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.