Zoro Homepage

TRB Two Single Row Assembly 8-12OD, NA94700-90177

  • Mfr # NA94700-90177

  • Zoro # G000652084


product price: $9,195.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
11.38
Cup Width
4.99 In.
Max. Shaft Fillet Radius (In.)
7
Dynamic Load Capacity (Lb.)
258000
Static Load Capacity (Lb.)
484000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA94700-90177
Zoro #
G000652084
UPC #
53893448879
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.38
Cup Width
4.99 In.
Max. Shaft Fillet Radius (In.)
7
Cup Width (mm)
126.746
Max. Shaft Fillet Radius (mm)
177.8
Outside Dia. (mm)
289.052

Details

Dynamic Load Capacity (Lb.)
258000
Static Load Capacity (Lb.)
484000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.