Zoro Homepage

TRB UNIPAC Assembly 4-8 OD, NP195077-90UA1

  • Mfr # NP195077-90UA1

  • Zoro # G100653851


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.2992
Cup Width
4.9213 In.
Max. Shaft Fillet Radius (In.)
3.5433
Dynamic Load Capacity (Lb.)
126000
Static Load Capacity (Lb.)
177400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP195077-90UA1
Zoro #
G100653851
UPC #
53893887128
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.2992
Cup Width
4.9213 In.
Max. Shaft Fillet Radius (In.)
3.5433
Outside Dia. (mm)
159.99968
Max. Shaft Fillet Radius (mm)
89.99982
Cup Width (mm)
125.00102

Details

Dynamic Load Capacity (Lb.)
126000
Static Load Capacity (Lb.)
177400
Cage Material
Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.