TRB UNIPAC Assembly 4-8 OD, NP318274-90UA7

  • Mfr # NP318274-90UA7

  • Zoro # G800655339


product price: $1,273.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.2992
Cup Width
4.9213 In.
Max. Shaft Fillet Radius (In.)
3.5433
Dynamic Load Capacity (Lb.)
151000
Static Load Capacity (Lb.)
220000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP318274-90UA7
Zoro #
G800655339
UPC #
53893649115
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.2992
Cup Width
4.9213 In.
Max. Shaft Fillet Radius (In.)
3.5433
Max. Shaft Fillet Radius (mm)
89.99982
Cup Width (mm)
125.00102
Outside Dia. (mm)
159.99968

Details

Dynamic Load Capacity (Lb.)
151000
Static Load Capacity (Lb.)
220000
Cage Material
Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.