Zoro Homepage

TRB UNIPAC Assembly <4 OD, JRM3535A-90UB6

  • Mfr # JRM3535A-90UB6

  • Zoro # G400653520


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.5591
Cup Width
1.378 In.
Max. Shaft Fillet Radius (In.)
1.378
Dynamic Load Capacity (Lb.)
17900
Static Load Capacity (Lb.)
19920
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRM3535A-90UB6
Zoro #
G400653520
UPC #
53893091518
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.5591
Cup Width
1.378 In.
Max. Shaft Fillet Radius (In.)
1.378
Max. Shaft Fillet Radius (mm)
35.0012
Outside Dia. (mm)
65.00114
Cup Width (mm)
35.0012

Details

Dynamic Load Capacity (Lb.)
17900
Static Load Capacity (Lb.)
19920
Cage Material
Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.