Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB UNIPAC Assembly <4 OD, JRM3935A-90UA4

  • Mfr # JRM3935A-90UA4

  • Zoro # G800653380


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.6772
Cup Width
1.4567 In.
Max. Shaft Fillet Radius (In.)
1.378
Dynamic Load Capacity (Lb.)
19100
Static Load Capacity (Lb.)
22200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRM3935A-90UA4
Zoro #
G800653380
UPC #
53893799247
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.6772
Cup Width
1.4567 In.
Max. Shaft Fillet Radius (In.)
1.378
Outside Dia. (mm)
68.00088
Cup Width (mm)
37.00018
Max. Shaft Fillet Radius (mm)
35.0012

Details

Dynamic Load Capacity (Lb.)
19100
Static Load Capacity (Lb.)
22200
Cage Material
Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.