Zoro Homepage

TRB UNIPAC Assembly <4 OD, JRM4249-90UD6

  • Mfr # JRM4249-90UD6

  • Zoro # G200653966


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.9921
Cup Width
1.5354 In.
Max. Shaft Fillet Radius (In.)
1.6535
Dynamic Load Capacity (Lb.)
28100
Static Load Capacity (Lb.)
31000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRM4249-90UD6
Zoro #
G200653966
UPC #
53893970226
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.9921
Cup Width
1.5354 In.
Max. Shaft Fillet Radius (In.)
1.6535
Max. Shaft Fillet Radius (mm)
41.9989
Outside Dia. (mm)
75.99934
Cup Width (mm)
38.99916

Details

Dynamic Load Capacity (Lb.)
28100
Static Load Capacity (Lb.)
31000
Cage Material
Polymer

Description

The TIMKEN TRB UNIPAC Assembly <4 OD, JRM4249-90UD6 has an outside diameter of 2.9921 inches (75.99934 mm), a cup width of 1.5354 inches (38.99916 mm), a maximum shaft fillet radius of 1.6535 inches (41.9989 mm), a dynamic load capacity of 28100 lbs, and a static load capacity of 31000 lbs. The cage material is polymer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.