Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB UNIPAC Assembly <4 OD, JRM4549CS-90UN9

  • Mfr # JRM4549CS-90UN9

  • Zoro # G500654083


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.35
Cup Width
2.01 In.
Max. Shaft Fillet Radius (In.)
1.77
Dynamic Load Capacity (Lb.)
28600
Static Load Capacity (Lb.)
32600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRM4549CS-90UN9
Zoro #
G500654083
UPC #
53893561882
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.35
Cup Width
2.01 In.
Max. Shaft Fillet Radius (In.)
1.77
Max. Shaft Fillet Radius (mm)
44.958
Outside Dia. (mm)
85.09
Cup Width (mm)
51.054

Details

Dynamic Load Capacity (Lb.)
28600
Static Load Capacity (Lb.)
32600
Cage Material
Polymer

Description

The TIMKEN TRB UNIPAC Assembly <4 OD, JRM4549CS-90UN9 has an outside diameter of 3.35 inches (85.09 mm), a cup width of 2.01 inches (51.054 mm), a maximum shaft fillet radius of 1.77 inches (44.958 mm), a dynamic load capacity of 28600 lbs, a static load capacity of 32600 lbs, and a cage material of polymer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.