Zoro Homepage

TRB UNIPAC Assembly <4 OD, JXC25469CD-90UB8

  • Mfr # JXC25469CD-90UB8

  • Zoro # G700654944


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.3071
Cup Width
2.126 In.
Max. Shaft Fillet Radius (In.)
1.9685
Dynamic Load Capacity (Lb.)
31300
Static Load Capacity (Lb.)
38600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JXC25469CD-90UB8
Zoro #
G700654944
UPC #
53893985725
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.3071
Cup Width
2.126 In.
Max. Shaft Fillet Radius (In.)
1.9685
Cup Width (mm)
54.0004
Outside Dia. (mm)
84.00034
Max. Shaft Fillet Radius (mm)
49.9999

Details

Dynamic Load Capacity (Lb.)
31300
Static Load Capacity (Lb.)
38600
Cage Material
Polymer

Description

The TIMKEN TRB UNIPAC Assembly <4 OD, JXC25469CD-90UB8 has an outside diameter of 3.3071 inches (84.00034 mm), a cup width of 2.126 inches (54.0004 mm), a maximum shaft fillet radius of 1.9685 inches (49.9999 mm), a dynamic load capacity of 31300 lbs, a static load capacity of 38600 lbs, and a polymer cage material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.