Zoro Homepage

TRB UNIPAC-Plus Assembly 4-8 OD, JRM58049-90UBE

  • Mfr # JRM58049-90UBE

  • Zoro # G500653871


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.1654
Cup Width
2.4409 In.
Max. Shaft Fillet Radius (In.)
2.2835
Dynamic Load Capacity (Lb.)
49400
Static Load Capacity (Lb.)
54400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRM58049-90UBE
Zoro #
G500653871
UPC #
53893940601
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.1654
Cup Width
2.4409 In.
Max. Shaft Fillet Radius (In.)
2.2835
Max. Shaft Fillet Radius (mm)
58.0009
Cup Width (mm)
61.99886
Outside Dia. (mm)
105.80116

Details

Dynamic Load Capacity (Lb.)
49400
Static Load Capacity (Lb.)
54400
Cage Material
Polymer

Description

The TIMKEN TRB UNIPAC-Plus Assembly 4-8 OD, JRM58049-90UBE has an outside diameter of 4.1654 inches (105.80116 mm), a cup width of 2.4409 inches (61.99886 mm), a maximum shaft fillet radius of 2.2835 inches (58.0009 mm), a dynamic load capacity of 49400 lbs, and a static load capacity of 54400 lbs. The cage material is polymer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.