Zoro Homepage

TRB UNIPAC-Plus Assembly <4 OD, JRM4549A-90UQ3

  • Mfr # JRM4549A-90UQ3

  • Zoro # G500654106


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.3465
Cup Width
2.0177 In.
Max. Shaft Fillet Radius (In.)
1.7717
Dynamic Load Capacity (Lb.)
28600
Static Load Capacity (Lb.)
32600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRM4549A-90UQ3
Zoro #
G500654106
UPC #
53893717753
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.3465
Cup Width
2.0177 In.
Max. Shaft Fillet Radius (In.)
1.7717
Max. Shaft Fillet Radius (mm)
45.00118
Outside Dia. (mm)
85.0011
Cup Width (mm)
51.24958

Details

Dynamic Load Capacity (Lb.)
28600
Static Load Capacity (Lb.)
32600
Cage Material
Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.