Shop TIMKEN
See all product information
Create Account
UCFLANGE203 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL203
- Zoro # G924400914
product price:Â
$
82.65
/ea
Key Features
Number of Mount Holes
2
Bore Diameter
17 mm
Overall Length
113 mm
Housing Material
Cast Iron
Flange Thickness
11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL203
- Zoro #
- G924400914
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 17 mm
- Overall Length
- 113 mm
- Flange Thickness
- 11 mm
- Overall Height
- 60 mm
- Mount Hole Center-to-Center Length
- 90 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.