Shop TIMKEN
See all product information
Create Account
UCFLANGE205-15 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL205-15
- Zoro # G124405825
product price:Â
$
95.69
/ea
Key Features
Mount Hole Center-to-Center Length
3.898 in
Shaft Locking Type
Set Screw
Flange Thickness
0.512 in
Overall Height
2.677 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL205-15
- Zoro #
- G124405825
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 3.898 in
- Flange Thickness
- 0.512 in
- Overall Height
- 2.677 in
- Overall Length
- 5.118 in
- Bore Diameter
- 15/16 in
Details
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.