Shop TIMKEN
See all product information
Create Account
UCFLANGE207-20 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL207-20
- Zoro # G324367213
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Cast Iron
Flange Thickness
0.551 in
Overall Length
6.339 in
Overall Height
3.543 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL207-20
- Zoro #
- G324367213
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 0.551 in
- Overall Length
- 6.339 in
- Overall Height
- 3.543 in
- Mount Hole Center-to-Center Length
- 5.125 in
- Bore Diameter
- 1.25 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.