Shop TIMKEN
See all product information
Create Account
UCFLANGE209-26 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL209-26
- Zoro # G624408807
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Height
4.252 in
Flange Thickness
0.591 in
Overall Length
7.402 in
Bore Diameter
1-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL209-26
- Zoro #
- G624408807
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Overall Height
- 4.252 in
- Flange Thickness
- 0.591 in
- Overall Length
- 7.402 in
- Bore Diameter
- 1-5/8 in
- Mount Hole Center-to-Center Length
- 5.827 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.