UCFLANGE209 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL209
- Zoro # G324427504
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Overall Height
108 mm
System of Measurement
Metric
Mount Hole Center-to-Center Length
148 mm
Bore Diameter
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL209
- Zoro #
- G324427504
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 108 mm
- Mount Hole Center-to-Center Length
- 148 mm
- Bore Diameter
- 45 mm
- Overall Length
- 188 mm
- Flange Thickness
- 15 mm
Details
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.