UCFLANGE210-30 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL210-30
- Zoro # G424428111
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
6.188 in
Overall Height
4.528 in
Housing Material
Cast Iron
Flange Thickness
0.591 in
Bore Diameter
1.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL210-30
- Zoro #
- G424428111
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 6.188 in
- Overall Height
- 4.528 in
- Flange Thickness
- 0.591 in
- Bore Diameter
- 1.875 in
- Overall Length
- 7.756 in
Details
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.