UCFLANGE211 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL211
- Zoro # G524393951
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
55 mm
Overall Length
224 mm
Number of Mount Holes
2
System of Measurement
Metric
Overall Height
130 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL211
- Zoro #
- G524393951
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 55 mm
- Overall Length
- 224 mm
- Overall Height
- 130 mm
- Flange Thickness
- 18 mm
- Mount Hole Center-to-Center Length
- 184 mm
Details
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.