UCFLANGE212 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL212
- Zoro # G724372916
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
60 mm
System of Measurement
Metric
Overall Length
250 mm
Mount Hole Center-to-Center Length
202 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL212
- Zoro #
- G724372916
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 60 mm
- Overall Length
- 250 mm
- Mount Hole Center-to-Center Length
- 202 mm
- Overall Height
- 140 mm
- Flange Thickness
- 18 mm
Details
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.