Shop TIMKEN
See all product information
Create Account
UCFLANGE214 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL214
- Zoro # G424351471
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
216 mm
Overall Height
160 mm
Overall Length
265 mm
Flange Thickness
20 mm
Bore Diameter
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL214
- Zoro #
- G424351471
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 216 mm
- Overall Height
- 160 mm
- Overall Length
- 265 mm
- Flange Thickness
- 20 mm
- Bore Diameter
- 70 mm
Details
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.