UCFLANGE216 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL216
- Zoro # G024358665
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Overall Height
180 mm
Mount Hole Center-to-Center Length
233 mm
Housing Material
Cast Iron
Flange Thickness
20 mm
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL216
- Zoro #
- G024358665
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 180 mm
- Mount Hole Center-to-Center Length
- 233 mm
- Flange Thickness
- 20 mm
- Bore Diameter
- 80 mm
- Overall Length
- 290 mm
Details
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.