UCFLANGE305 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL305
- Zoro # G424360268
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150 mm
System of Measurement
Metric
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
113 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL305
- Zoro #
- G424360268
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 150 mm
- Mount Hole Center-to-Center Length
- 113 mm
- Overall Height
- 80 mm
- Flange Thickness
- 13 mm
- Bore Diameter
- 25 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.