Shop TIMKEN
See all product information
Create Account
UCFLANGE306 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL306
- Zoro # G224381722
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Length
180 mm
Overall Height
90 mm
Flange Thickness
15 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL306
- Zoro #
- G224381722
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 180 mm
- Overall Height
- 90 mm
- Flange Thickness
- 15 mm
- Mount Hole Center-to-Center Length
- 134 mm
- Bore Diameter
- 30 mm
Details
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.