Shop TIMKEN
See all product information
Create Account
UCFLANGE309-28 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL309-28
- Zoro # G824377972
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Flange Thickness
0.709 in
Bearing Insert Type
Radial Ball
Overall Length
9.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL309-28
- Zoro #
- G824377972
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 0.709 in
- Overall Length
- 9.063 in
- Overall Height
- 4.906 in
- Mount Hole Center-to-Center Length
- 6.969 in
- Bore Diameter
- 1.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.