Shop TIMKEN
See all product information
Create Account
UCFLANGE311-32 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL311-32
- Zoro # G224369546
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Height
5.906 in
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL311-32
- Zoro #
- G224369546
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 5.906 in
- Bore Diameter
- 2 in
- Overall Length
- 9.844 in
- Flange Thickness
- 0.787 in
- Mount Hole Center-to-Center Length
- 7.797 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.