Shop TIMKEN
See all product information
Create Account
UCFLANGE311-35 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL311-35
- Zoro # G224342594
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
2.188 in
Overall Height
5.906 in
Shaft Locking Type
Set Screw
Overall Length
9.844 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL311-35
- Zoro #
- G224342594
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 2.188 in
- Overall Height
- 5.906 in
- Overall Length
- 9.844 in
- Mount Hole Center-to-Center Length
- 7.797 in
- Flange Thickness
- 0.787 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.