Shop TIMKEN
See all product information
Create Account
UCFLANGE312-39 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL312-39
- Zoro # G224438419
product price:Â
$
752.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6.313 in
Overall Length
10-5/8 in
Housing Material
Cast Iron
Bore Diameter
2.438 in
Flange Thickness
0.866 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL312-39
- Zoro #
- G224438419
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Overall Height
- 6.313 in
- Overall Length
- 10-5/8 in
- Bore Diameter
- 2.438 in
- Flange Thickness
- 0.866 in
- Mount Hole Center-to-Center Length
- 8.344 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.