Shop TIMKEN
See all product information
Create Account
UCFLANGE312 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL312
- Zoro # G024420775
product price:Â
$
752.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
212 mm
Number of Mount Holes
2
Flange Thickness
22 mm
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL312
- Zoro #
- G024420775
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 212 mm
- Flange Thickness
- 22 mm
- Overall Height
- 160 mm
- Overall Length
- 270 mm
- Bore Diameter
- 60 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.