UCFLANGE318-56 FLANGEANGED HOUSING UNIT
- Mfr # UCFL318-56
- Zoro # G024420430
product price:Â
$
1,668.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
3.5 in
Bearing Insert Type
Radial Ball
Flange Thickness
1.417 in
Overall Length
15.156 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL318-56
- Zoro #
- G024420430
- UPC #
- -
- Country of Origin
- Unknown
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 3.5 in
- Flange Thickness
- 1.417 in
- Overall Length
- 15.156 in
- Overall Height
- 9 1/4 in
- Mount Hole Center-to-Center Length
- 12.391 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.