UELFLANGE204-12 FLANGEANGE HOUSING UNIT
- Mfr # UELFL204-12
- Zoro # G724389181
product price:Â
$
99.35
/ea
Key Features
Flange Thickness
0.433 in
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UELFL204-12
- Zoro #
- G724389181
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flange Thickness
- 0.433 in
- Overall Height
- 2.362 in
- Overall Length
- 4.449 in
- Mount Hole Center-to-Center Length
- 3.547 in
- Bore Diameter
- 0.75 in
Details
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.