UELFLANGE206-18 FLANGEANGE HOUSING UNIT
- Mfr # UELFL206-18
- Zoro # G724419796
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
0.512 in
Shaft Locking Type
Concentric Collar
Number of Mount Holes
2
Overall Height
3.15 in
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL206-18
- Zoro #
- G724419796
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 0.512 in
- Overall Height
- 3.15 in
- Mount Hole Center-to-Center Length
- 3.563 in
- Bore Diameter
- 1.125 in
- Overall Length
- 5.827 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.