Shop TIMKEN
See all product information
Create Account
UELFLANGE206-19 FLANGEANGE HOUSING UNIT
- Mfr # UELFL206-19
- Zoro # G124425328
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
3.563 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL206-19
- Zoro #
- G124425328
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 3.563 in
- Overall Length
- 5.827 in
- Flange Thickness
- 0.512 in
- Overall Height
- 3.15 in
- Bore Diameter
- 1.188 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.