Shop TIMKEN
See all product information
Create Account
UELFLANGE206 FLANGEANGED HOUSING UNIT
- Mfr # UELFL206
- Zoro # G124443100
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Material
Cast Iron
Shaft Locking Type
Eccentric Collar
Overall Length
148 mm
Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL206
- Zoro #
- G124443100
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 148 mm
- Bore Diameter
- 30 mm
- Overall Height
- 80 mm
- Mount Hole Center-to-Center Length
- 117 mm
- Flange Thickness
- 13 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.