UELFLANGE210-32 FLANGEANGE HOUSING UNIT
- Mfr # UELFL210-32
- Zoro # G524382436
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.756 in
Mount Hole Center-to-Center Length
6.188 in
Flange Thickness
0.591 in
Bore Diameter
2 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UELFL210-32
- Zoro #
- G524382436
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 7.756 in
- Mount Hole Center-to-Center Length
- 6.188 in
- Flange Thickness
- 0.591 in
- Bore Diameter
- 2 in
- Overall Height
- 4.528 in
Details
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.