UELFLANGE211 FLANGEANGE HOUSING UNIT
- Mfr # UELFL211
- Zoro # G824445060
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Shaft Locking Type
Eccentric Collar
Bore Diameter
55 mm
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
184 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UELFL211
- Zoro #
- G824445060
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 55 mm
- Mount Hole Center-to-Center Length
- 184 mm
- Overall Length
- 224 mm
- Overall Height
- 130 mm
- Flange Thickness
- 18 mm
Details
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Material
- Cast Iron
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.