Shop TIMKEN
See all product information
Create Account
UELFLANGE212-36 FLANGEANGE HOUSING UNIT
- Mfr # UELFL212-36
- Zoro # G624401396
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
System of Measurement
Inch
Flange Thickness
0.709 in
Bearing Insert Type
Radial Ball
Overall Height
5.512 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL212-36
- Zoro #
- G624401396
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Flange Thickness
- 0.709 in
- Overall Height
- 5.512 in
- Overall Length
- 9.843 in
- Bore Diameter
- 2.25 in
- Mount Hole Center-to-Center Length
- 7.953 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.