Shop TIMKEN
See all product information
Create Account
UELFLANGE213-40 FLANGEANGE HOUSING UNIT
- Mfr # UELFL213-40
- Zoro # G624352179
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Shaft Locking Type
Eccentric Collar
Mount Hole Center-to-Center Length
8.266 in
System of Measurement
Inch
Overall Height
6.094 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UELFL213-40
- Zoro #
- G624352179
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 8.266 in
- Overall Height
- 6.094 in
- Bore Diameter
- 2.5 in
- Overall Length
- 10.156 in
- Flange Thickness
- 0.787 in
Details
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.