Shop TIMKEN
See all product information
Create Account
UELFLANGE213 FLANGEANGE HOUSING UNIT
- Mfr # UELFL213
- Zoro # G924399263
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Shaft Locking Type
Eccentric Collar
Overall Height
155 mm
Bore Diameter
65 mm
Overall Length
258 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL213
- Zoro #
- G924399263
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 155 mm
- Bore Diameter
- 65 mm
- Overall Length
- 258 mm
- Flange Thickness
- 20 mm
- Mount Hole Center-to-Center Length
- 210 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.