Shop TIMKEN
See all product information
Create Account
UELFLANGE214 FLANGEANGE HOUSING UNIT
- Mfr # UELFL214
- Zoro # G124364061
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Overall Length
265 mm
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
216 mm
Number of Mount Holes
2
Bore Diameter
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL214
- Zoro #
- G124364061
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 265 mm
- Mount Hole Center-to-Center Length
- 216 mm
- Bore Diameter
- 70 mm
- Flange Thickness
- 20 mm
- Overall Height
- 160 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.