Shop TIMKEN
See all product information
Create Account
V-Belt, Super II, C85R, C, EPDM, 89 in, 7/8 in Top Width
Mfr # C85R
Zoro # G512498323
product price:Â
$
74.99
/ea
Key Features
Belt Series
Super II
V-Belt Section
C
Industry Number
C85R
Number of Ribs
1
Top Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C85R
- Zoro #
- G512498323
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Width
- 7/8 in
- Thickness
- 9/16 in
- Outside Length
- 89 in
Details
- Item
- V-Belt
- Belt Series
- Super II
- V-Belt Section
- C
- Industry Number
- C85R
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -50 Degrees to 250 Degrees F
- Standards
- ARPM, DIN, ISO, MPTA
Description
V-Belt; C Series; 89 in. Belt Outside Length; 7/8 in. Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.