This item is Discontinued.

Timken Wheel Bearing, 30204 30204

This item is Discontinued.

Timken

Wheel Bearing, 30204 (Discontinued)

Mfr # 30204
Zoro # G3559438
UPC # 53893430706
Country of Origin Poland
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30204
Zoro #
G3559438
UPC #
53893430706
Country of Origin
Poland

Dimensions

Width
15.250 mm
Exterior Dia.
47 mm
Bore Dia.
20 mm
Cone Frontface Backing Diameter
26 mm
Cone Width
14.000 mm
Cup Outer Diameter
47 mm
Cup Frontface Backing Diameter
43.94 mm
Cup Width
12.000 mm

Details

Material
Stamped Steel
Operating Temperature Range
-20 to 248°F
Lubrication
Light Oil Preservative
Design Unit
Metric
Static Radial Rating
33000 N
Series
30204M
Cage-Cone Frontface Clearance
2.8 mm

Description

Timken wheel bearing's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing's for virtually every automobile on the road today. Timken wheel bearing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.